Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-160 psi, 1/4" Mount
Mfr # 101D-454F
Zoro # G8088230
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 160 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 101D-454F
- Zoro # G8088230
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.8" |
Diameter | 4.79" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Item | Air Gauge,4-1/2",0-160 psi,1/4" Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,4-1/2 In.,0-160 psi,1/4 In. Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ground Clamp Tester (61-920)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- FLIR Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM93)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PRO-302D-204O-01)
- PIC GAUGES Process Gauge, 0/6000 psi, 1/4" NPT (AHG6-A50.H38)
- PIC GAUGES Gauge, 2", 0/100psi, 1/4"CBM, SS (PRO-302D-204E-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, Frt Flange (PRO-204L-254CH)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray (P1S426)
- Pic Gauges Pressure Gauges