Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount
Mfr # 101D-354CE
Zoro # G8088109
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-354CE
- Zoro # G8088109
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 4.49" |
Diameter | 3.54" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,3-1/2",30/0/100 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- ZORO SELECT Rain Gauge, 11-7/8X2 In Dia, Clear-Vu (3KLT6)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Gray (P1S413)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4" Mount (101D-354I)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/60 psi, 1/4" Mount (101D-354CD)
- PIC GAUGES Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount (101D-354K)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- Pic Gauges Pressure Gauges