Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp
Mfr # 103D-354E
Zoro # G8089369
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Chrome Plated Steel
Product Information
- Brand Pic Gauges
- MFR # 103D-354E
- Zoro # G8089369
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.98" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,3-1/2",0/100psi,1/4"CBM,UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mini Weather Station (MWS136)
- ASHCROFT K1-7-M02-42-F2 4-20Ma 30Psi Pressure To Current Transducer (K1-7-M02-42-F2)
- TRANSFORMING TECHNOLOGIES Overhead Ac Ionizer, 2 Fan, Led Task Light (BFN802LED)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- PIC GAUGES Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp (103D-354D)
- PIC GAUGES Air Gauge, 3-1/2", 0/160psi, 1/4"CBM, UClamp (103D-354F)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254D)
- PIC GAUGES Air Gauge, 1-1/2", 1/8"Right Side, 0-60psi (101D-158D-RIGHT)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-102D-254C-BSPT)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- AMETEK 100Mm 12In 0100Psi Npt Pressure Gauge (P656 656638AA3ED3G00)
- Pic Gauges Pressure Gauges