Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount
Mfr # 101D-354K
Zoro # G8088215
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-354K
- Zoro # G8088215
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 4.49" |
Diameter | 3.54" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 600 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 600 |
Description
Air Gauge,3-1/2",0-600 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402M)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/30 psi, 1/4" Mount (101D-354CC)
- PIC GAUGES Air Gauge, 3-1/2", 0-400 psi, 1/4" Mount (101D-354I)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount (101D-354CE)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, Frt Flange (PRO-204L-254I)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Black (104D-258K)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFC-210-160-PSI-G)
- Pic Gauges Pressure Gauges