Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-400 psi, 1/4"CBM
Mfr # 102D-354I
Zoro # G8089019
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 102D-354I
- Zoro # G8089019
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.49" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 400 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 400 |
Description
Air Gauge,3-1/2",0-400 psi,1/4"CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204O)
- REED INSTRUMENTS R1220 Alligator Clip Set (R1220)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300-NIST)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- PIC GAUGES Gauge, 2", 0/15psi, 1/8"LM, SS (PRO-301D-208B-01)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CC)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- Pic Gauges Pressure Gauges