Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-300 psi, 1/4"CBM
Mfr # 102D-354H
Zoro # G8088949
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 102D-354H
- Zoro # G8088949
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.49" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,3-1/2",0-300 psi,1/4"CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- TAYLOR Weather Frcster Wifi (1743)
- WEATHERHEAD Hydraulic Pressure Testing, 41540 (FF14801)
- GNB INDUSTRIAL 30-120F Other Thermometer (Z03-043529-002)
- PIC GAUGES Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM (102D-354C)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS (PRO-301D-204D-01)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FME2)
- Pic Gauges Pressure Gauges