Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5", 0/60psi, 1/4"NPT, F Flange
Mfr # 104D-254D
Zoro # G8089536
original price:
$19.99
7% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 104D-254D
- Zoro # G8089536
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,2.5",0/60psi,1/4"NPT,F Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0965)
- EXTECH Clamp Meter, Backlit LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (EX830)
- DWYER INSTRUMENTS Ceiling Plate, Static Pressure Pickup (A-419A)
- EXTECH Tachometer, 0.5 to 20,000 rpm (RPM10)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158C)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, Rem Bezel (212D-254F)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- Pic Gauges Pressure Gauges