Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5", 0/400psi, 1/4"NPT, F Flange
Mfr # 104D-254I
Zoro # G8089545
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 400 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 104D-254I
- Zoro # G8089545
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 400 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 400 |
Description
Air Gauge,2.5",0/400psi,1/4"NPT,F Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- PIC GAUGES Air Gauge, 2-1/2", 0/15psi, 1/4" BackMount (102D-254B)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold (601L-254G)
- PIC GAUGES Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass (701L-254E)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- PIC GAUGES Gauge, 2", 0/300psi, 1/4"CBM, SS (PRO-302D-204H-01)
- PIC GAUGES Gauge, 2", 0/600psi, 1/4" CBM, LF, w/U-Clamp (203L-204K)
- PIC GAUGES Gauge, 1-1/2", 0/3000psi, 1/8"Low Mount, SS (PRO-301D-158P-01)
- Pic Gauges Pressure Gauges