Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0/300 psi, 1/8"Mount
Mfr # 101D-208CH
Zoro # G8088005
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-208CH
- Zoro # G8088005
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 2.83" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,2",30/0/300 psi,1/8"Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKOGAWA Dp Harp 0-10000Kpa 10.5-42V-Dc Differential Pressure Transmitter (EJA530A-EDS4N-02EN/CF1/T08)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- REED INSTRUMENTS R8090-NIST Sound Level Calibrator, (R8090-NIST)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/8" Mount (101D-208A)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- Pic Gauges Pressure Gauges