Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 30/0" VAC 1/4"Back Mnt
Mfr # 102D-254A
Zoro # G8088687
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 102D-254A
- Zoro # G8088687
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.97" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 30/0" Hg Vac |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Description
Air Gauge,2-1/2",30/0" VAC 1/4"Back Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON 8 Pressure Chart Recorder (PW866)
- WESCHLER INSTRUMENTS 007-05RA-HGII 0-120% TORQUE OTHER PANEL METER (007-05RA-HG)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 100 psi (L25-SSB-100)
- PIC GAUGES Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount (101D-354K)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel (212D-254O)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- DWYER Magnehelic 0-3In-H2O Pressure Gauge (2003)
- Pic Gauges Pressure Gauges