Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/15psi, 1/4" BackMount
Mfr # 102D-254B
Zoro # G8088599
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 15 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-254B
- Zoro # G8088599
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.97" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2-1/2",0/15psi,1/4" BackMount |
Gauge Application | Commercial and Industrial |
Range | 0 to 15 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 15 |
Description
Air Gauge,2-1/2 In.,0/15psi,1/4 In. BackMount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX4)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254G-01)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- PIC GAUGES Gauge, 2-1/2", 30/0/150psi, 1/4"M, RemBezel (212D-254CF)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254U-01)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FME1)
- Pic Gauges Pressure Gauges