Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/1000psi, 1/4"
Mfr # 101D-254M
Zoro # G8088127
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-254M
- Zoro # G8088127
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 1000 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 1000 |
Description
Air Gauge,2-1/2",0/1000psi,1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Light Meter Lux & Foot-Candles (840020)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- TRACEABLE Digital Data Logging Thermometer, Excursion-Trac™ with (2) Bullet Probe Style (6433)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- PIC GAUGES Gauge, 2-1/2", 0-15psi, 1/4"LF, Single Scale (S201L-254B)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451259SD04L200#)
- Pic Gauges Pressure Gauges