Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/60 psi, 1/4" CBM U-Clamp
Mfr # 103D-204D
Zoro # G8089098
original price:
$14.43
16% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 103D-204D
- Zoro # G8089098
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,2",0/60 psi,1/4" CBM U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Wrist Strap Ground Cord, 15 ft. L (CGC151M)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 4 in (1NGA5)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/30 psi, 1/4" Mount (101D-354CC)
- PIC GAUGES Gauge, 2-1/2", 30/0/100psi, 1/4"LM, Rem Bez (211D-254CE)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"CBM, SS (PRO-302D-208D-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404F)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CC)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK6)
- Pic Gauges Pressure Gauges