Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/300 psi, 1/8" CBM U-Clamp
Mfr # 103D-208H
Zoro # G8089125
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 300 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 103D-208H
- Zoro # G8089125
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,2",0/300 psi,1/8" CBM U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- ASHCROFT Dial Thermometer, 5 in Dial, 1/2 in Conn. (50EI60R090XCS50/550F)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- HYDAC PRESSURE GAUGE E63/250/3600PSI Pressure Gauge, 250 Bar (PRESSURE GAUGE E63/250/3600PSI)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- PIC GAUGES Air Gauge, 1-1/2", 1/8"Right Side, 0-60psi (101D-158D-RIGHT)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (SEP-101D-204R)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-09)
- Pic Gauges Pressure Gauges