Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/200 psi, 1/8" CBM
Mfr # 102D-208G
Zoro # G8088608
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-208G
- Zoro # G8088608
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",0/200 psi,1/8" CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2 In.,0/200 psi,1/8 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0160 PSIBAR (KC201L25160)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254D)
- PIC GAUGES Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254S-01)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT (PFQ1220)
- Pic Gauges Pressure Gauges