Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0-3000 psi, 1/4" Mount
Mfr # 101D-204P
Zoro # G8088020
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-204P
- Zoro # G8088020
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.83" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 3000 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 3000 |
Description
Air Gauge,2",0-3000 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Flow Capture Hood, Analog, 2 x 2 Hood (ABT701)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC110BLSSC)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/4" Mount (101D-204CE)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/4" Mount (101D-204K)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/8"Mount (101D-208D)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- Pic Gauges Pressure Gauges