Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens
Mfr # 102D-208E-GL
Zoro # G8088547
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 100 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-208E-GL
- Zoro # G8088547
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",0-100psi,1/8"CBM,Glass Lens |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,2 In.,0-100psi,1/8 In.CBM,Glass Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402D-01)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount (101D-454D)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"CBM, SS (PRO-302D-204D-01)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM (LP1-SB-402-60)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMZ1)
- Pic Gauges Pressure Gauges