Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 1/8"Left Side, 0-60 psi
Mfr # 101D-158D-LEFT
Zoro # G0067912
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 101D-158D-LEFT
- Zoro # G0067912
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 2.26" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,1-1/2",1/8"Left Side,0-60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, SS, LF (PRO-304L-254U-01)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- Pic Gauges Pressure Gauges