Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/60psi, 1/8"Back Mount
Mfr # 102D-158D-10/32
Zoro # G8088328
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-158D-10/32
- Zoro # G8088328
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/60psi,1/8"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,1-1/2 In.,0/60psi,1/8 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 2-PACK 24-Hour Grounded Analog Timer, For Indoor Growing, 2PK (GLTIMEX2)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-007)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- PIC GAUGES Gauge, 4", 0-60psi, 1/4"LM, 316SS (PRO-301L-404D)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- DYNAMIC Gauge, Glycrn Flld, 2.50 Face, 1/4" Stm Mnt (221320)
- Pic Gauges Pressure Gauges