Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount
Mfr # 102D-154D
Zoro # G8088361
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-154D
- Zoro # G8088361
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/60psi,1/4"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,1-1/2 In.,0/60psi,1/4 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LH)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- EXTECH Data Logger, Temperature and Humidity (42275)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CE)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-204G-BSPT)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, w/U-Clamp (213D-254M)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- NOSHOK Brass Case Pressure Gauge, MIP, 5000 psi (25-300-5000-MIP)
- Pic Gauges Pressure Gauges