Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1", 0-30psi, 1/8"Mount, 10/32"Tap
Mfr # 102D-108C
Zoro # G8088425
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 30 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-108C
- Zoro # G8088425
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Details
Connection Location | Center Back |
Item | Air Gauge,1",0-30psi,1/8"Mount,10/32"Tap |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,1 In.,0-30psi,1/8 In.Mount,10/32 In.Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT321LF)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 6 In H2O (2006)
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-204E-BSPT)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- Pic Gauges Pressure Gauges