Shop All Lawn Weed Killers
Piazza
60400UB Y Filter And Fertilizer Applicator - 0.75 in.
Mfr # PI844083
Zoro # G804107414
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Piazza
- MFR # PI844083
- Zoro # G804107414
- UPC # 753153423324
- Country of Origin China
- Category Lawn Weed Killers
Description
Features
- Y Filter And Fertilizer Applicator
- Size - 0.75 in.
- Removes Dirt Particles From The Water Supply And Feeds Plants Automatically As They Are Watered
- Handles Up To 720 GPH Through 150 Mesh
- 100 Micron Polyester Screen Element
- Recommended For Well Water
- Dimension - 8 x 4.5 x 3 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Oil Pan Drain Plug Screen w/ Gasket (9N6730)
- A & I PRODUCTS Hook, Grab, Clevis, Grade 70 2" x2" x1" (A-7B805T)
- ZORO SELECT Side Wall, Orange, Polyester, 85 In H, PK2 (22RP56)
- BETTER BARRIERS Rigid, Utility Mesh, 4ft.x100ft. (SM2048100-BK)
- ORTHO GroundClear Year Long Vegetation Killer Concentrate 1 gal (0433610)
- BAYER BioAdvanced Weed and Crabgrass Killer RTS Hose-End Concentrate 32 oz (704080A)
- SPECTRACIDE Weed Stop Lawn 1G Rtu (HG-96587)
- WETSEL Solo Hanjet Sprayer -2 Gal. Model 430-2G (522455)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- GREENVIEW GREENVIEW-24-64015-24-63696 Preen Lawn Weed Control Granules (24-64015/24-63696)
- GARDEN SAFE Fung/Insect/Mite 28Oz (HG-93197)
- Piazza Lawn Weed Killers