Shop All Vacuum Pads
Piab
Suction Cup, Purple, 38.5mm H, PK5
Mfr # VL75FC
Zoro # G3359100
original price:
$36.09
5% off
new price: $34.15
/pk 5, $6.83/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Thermoplastic Elastomer
- Pad Dia. 75 mm
- Pad Height 38.5 mm
- Durometer 60A
Product Information
- Brand Piab
- MFR # VL75FC
- Zoro # G3359100
- Country of Origin Sweden
- Category Vacuum Pads
Dimensions
Pad Dia. | 75 mm |
Pad Height | 38.5 mm |
Pad Diameter | 75 mm |
Details
Pad Type | Flat |
Pad Material | Thermoplastic Elastomer |
Durometer | 60A |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 60 Degrees C |
Color | Purple |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Pad Color | Purple |
Description
Vacuum Pad, Pad Diameter 75 mm, Pad Height 38.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Purple, Durometer 60A, Pad Type Flat, Pad Material Thermoplastic Elastomer, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- AFTERMARKET HF6059 Hydraulic Filter Fits CaseIH (HF6059-RIL_2)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- KURIYAMA 4" Spiral Double Bolt Clamp, Counterclockwise (SDBC-4)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- PIAB Suction Cup, Purple, 20mm Dia., 28mm H, PK5 (VL20BL)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- PIAB Suction Cup, Purple, 25mm Dia., 16mm H, PK5 (VL25FC)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- Piab Pneumatic System Components