Shop All Books
Pi Kids
Me Reader™ Box Set, PAW Patrol, 8 Books
Mfr # 9781503716926
Zoro # G7561385
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2-7 Years
- Recommended Grade Grade PK-1
- Includes 1 module, 8 books
- Color Multi
- Material Paper, Plastic, Electronics
Product Information
Details
Recommended Age | 2-7 Years |
Recommended Grade | Grade PK-1 |
Includes | 1 module, 8 books |
Color | Multi |
Material | Paper, Plastic, Electronics |
Description
Take a tour of the amazing Adventure Bay with the PAW Patrol! Your early reader will love taking that first step from being read to, to reading on her or his own, with Phoenix International Publications' Nickelodeon PAW Patrol Electronic Me Reader Story Reader and 8-book Boxed Set. Choose a book, press the matching book and page buttons on the module, and hear the whole story, along with fun and surprising sounds! Expressive narration, charming music, and illustrated stories will immerse you in an interactive story experience and will make your favorite pups come to life. For pre-readers, associating words with pictures and sounds builds sight-word recognition, and for children on the verge of independent reading, "books that read themselves" enable them to listen to a story, follow along in the book, and actively participate in the story . . . all on their own! The perfect gift for adventurous little ones (and beginning reader!) and a fun addition to any library, pick up a set and embark on an incredible adventure!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- PI KIDS My First Library Minnie Mouse, 12 Books (9781450844093)
- PI KIDS Me Reader™ Box Set, Disney Princess - Dream Big, Princess, 8 Books (9781503716957)
- SCHOLASTIC TEACHING RESOURCES Little Leveled Readers Book: Level C Box Set, 15 Titles, PK5 (545067723)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- LANGUAGE BUILDER Picture Cards, Nouns Set 2 (SLM-024)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- Pi Kids Books