Shop All First Aid Kits
Physicianscare
Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit
Mfr # 90167
Zoro # G5237633
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (10) Junior Plastic Bandages; (1) Butterfly Bandage; (2) 1.63" x 2.63" Eye Pads; (10) 2" x 2" Gauze Pads; (1) Roll First-) Aid Tape; (10) Finger Splints; (15) Alcohol Pads; (10) Antiseptic Wipes; (8) Eight Sting-Relief Wipes; (5) Cleansing Wipes; (4) Antibiotic-Cream Packets; (2) Burn-Cream Packets; (1) Instant Cold Pack; (2) Latex Gloves; (1) Scissors; Plastic Tweezers; (10) 3" Cotton-Tip Applicators; Registration Card; First Aid Handbook; Fabric Case
- Case Material Soft Fabric
- Material Soft Fabric
- Height 7.13"
- Number of Shelves 195
Product Information
- Brand Physicianscare
- MFR # 90167
- Zoro # G5237633
- UPC # 73577901674
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7.13" |
Width | 1.75" |
Depth | 9.5" |
Details
Includes | (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (10) Junior Plastic Bandages; (1) Butterfly Bandage; (2) 1.63" x 2.63" Eye Pads; (10) 2" x 2" Gauze Pads; (1) Roll First-) Aid Tape; (10) Finger Splints; (15) Alcohol Pads; (10) Antiseptic Wipes; (8) Eight Sting-Relief Wipes; (5) Cleansing Wipes; (4) Antibiotic-Cream Packets; (2) Burn-Cream Packets; (1) Instant Cold Pack; (2) Latex Gloves; (1) Scissors; Plastic Tweezers; (10) 3" Cotton-Tip Applicators; Registration Card; First Aid Handbook; Fabric Case |
Case Material | Soft Fabric |
Material | Soft Fabric |
Number of Shelves | 195 |
Features | For Up to 25 People—Contains 195 pieces. Includes tweezers, eye pads and more. |
Item | First Aid Kits |
Net Weight | 1.01 lbs |
Capacity | 25 Person System |
Description
PhysiciansCare® by First Aid Only® Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10) (11007)
- AFS Magnetic USA Car Flag (Each) (5711089-5711045)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- PHYSICIANSCARE Complete Care First Aid Kit Refill, 271 Pieces/Kit (90136)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 (FAE-7040)
- Physicianscare First Aid Kits