Shop All First Aid Kits
Physicianscare
Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit
Mfr # 90168
Zoro # G8921575
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Survival Blanket; (1) Whistle; (1) Light Stick; (1) Rain Poncho; (1) Face Mask; (4) Hand-Sanitizer Packets; (20) Plastic Adhesive-Strip Bandages; (25) 0.75" x 3" Junior Plastic Bandages; (1) XL Bandage; (1) Butterfly-Closure Bandage; (4) 2" x 2" Gauze Pads; (1) Roll First Aid Tape; (10) Finger Splints; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (10) Alcohol Wipes; (6) Sting-Relief Wipes; (10) 3" Cotton-Tip Applicators; (2) Latex Gloves; First Aid Handbook; Registration Card; Fabric Case
- Case Material Soft Fabric
- Number of Shelves 105
- Height 2.5"
- Material Soft Fabric
Product Information
- Brand Physicianscare
- MFR # 90168
- Zoro # G8921575
- UPC # 73577901681
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.5" |
Width | 5.38" |
Depth | 7.13" |
Details
Includes | (1) Survival Blanket; (1) Whistle; (1) Light Stick; (1) Rain Poncho; (1) Face Mask; (4) Hand-Sanitizer Packets; (20) Plastic Adhesive-Strip Bandages; (25) 0.75" x 3" Junior Plastic Bandages; (1) XL Bandage; (1) Butterfly-Closure Bandage; (4) 2" x 2" Gauze Pads; (1) Roll First Aid Tape; (10) Finger Splints; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (10) Alcohol Wipes; (6) Sting-Relief Wipes; (10) 3" Cotton-Tip Applicators; (2) Latex Gloves; First Aid Handbook; Registration Card; Fabric Case |
Case Material | Soft Fabric |
Number of Shelves | 105 |
Material | Soft Fabric |
Features | First Aid Plus Emergency Preparedness Items—For up to 10 people. Contains 105 pieces. Includes light stick, survival blanket, whistle, face mask, hand sanitizer and rain poncho. |
Item | First Aid Kits |
Capacity | 10 Person System |
Net Weight | 1.5 lbs |
Description
PhysiciansCare® by First Aid Only® Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- A2Z SCILAB BERNARD ROOT TIP RIGHT CURVED SPADE ELEVATOR ELE-0060R (A2Z-ZR810)
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- PHYSICIANSCARE Office First Aid Kit, for Up to 75 people, 312 Pieces/Kit (60003-001)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE Complete Care First Aid Kit Refill, 271 Pieces/Kit (90136)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- EMERGENCY ZONE Urban Survival 4 Person Bug Out Bag (840-4)
- Physicianscare First Aid Kits