Shop All EMT Supplies
Physicianscare
Scissors, 7 In. L, Silver, Rounded, Titanium
Mfr # 90293
Zoro # G5156252
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Non Stick Coating
- Color Blue
- Blade End Style Rounded
- Width 4"
- Length 7"
Product Information
- Brand Physicianscare
- MFR # 90293
- Zoro # G5156252
- UPC # 73577902930
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 4" |
Length | 7" |
Overall Length | 7 in |
Details
Item | EMT Utility Scissors |
Includes | Non Stick Coating |
Color | Blue |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Plastic |
Blade Material | Titanium Bonded |
Industry Type | Healthcare |
Description
EMT Utility Scissors, Overall Length 7 in, Color Blue, Blade End Style Rounded, Blade Material Titanium Bonded, Handle Material Plastic, Disposable No, Includes Non Stick Coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Vacula VAC10-4011 Rubber Tip Nozzle (VAC10-4011)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- STOUT BY ENVISION Plastic TidyGirl Bag Dispenser Feminine Hygiene Disposal (TGUD-P-V2)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- KEMP USA Kemp USA Extrication Device (10-987)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- IDMWORLDWIDE IDM Worldwide 3020939 Classic Door Canopy in Ebony 4 ft. (3020939)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags Florida 50 Count (DMS-05006F)
- SMARTSTACK IV Pole, Stainless Steel, Blue (R100P49-001)
- Physicianscare EMT Supplies