Shop All Scissors
Physicianscare
Scissors, 3-1/2 In. L, Blue, Angled
Mfr # 90294
Zoro # G5016103
original price:
$4.55
8% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Color Blue
- Blade End Style Angled
- Blade Material Titanium Bonded
- Handle Material Plastic
Product Information
- Brand Physicianscare
- MFR # 90294
- Zoro # G5016103
- UPC # 73577902947
- Country of Origin Multiple
- Category Scissors
Dimensions
Overall Length | 3 1/2 in |
Length | 3-1/2" |
Height | 4" |
Width | 0.25" |
Details
Color | Blue |
Blade End Style | Angled |
Blade Material | Titanium Bonded |
Handle Material | Plastic |
Item | Medical Scissors |
Disposable | No |
Industry Type | Healthcare |
Includes | Scissors |
Description
Medical Scissors, Overall Length 3 1/2 in, Color Blue, Blade End Style Angled, Blade Material Titanium Bonded, Handle Material Plastic, Disposable No, Includes Scissors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- AMPAD Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 (21-730)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- PHYSICIANSCARE Scissors, 4 In. L, Silver, Rounded, Titanium (90294)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90292)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- MUELLER-KUEPS Mueller Heavy Duty Scissors with Cable Cutter (MLK905070)
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- BAL BAL 24028 LoPro Scissors Jack (24028)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- Physicianscare Scissors