Shop All First Aid Kits
Physicianscare
Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit
Mfr # 60002-003
Zoro # G6102160
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (50) 0.75" x 3" Adhesive-Strip Bandages; (4) 2" x 2" Gauze Pads; (6) 3" x 3" Gauze Pads; (1) Elastic Bandage; (1) Roll First Aid Tape; (50) Alcohol Wipes; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (5) Pairs Latex Exam Gloves (1) Instant Cold Pack; Scissors; Tweezers; First Aid Guide; Registration Card; Plastic Case
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Standards Meets or exceeds OSHA Requirements
- Case Material Plastic
- First Aid Kit Mounting Type Wall
Product Information
- Brand Physicianscare
- MFR # 60002-003
- Zoro # G6102160
- UPC # 73577600027
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10" |
Width | 7" |
Depth | 3" |
Details
Includes | (50) 0.75" x 3" Adhesive-Strip Bandages; (4) 2" x 2" Gauze Pads; (6) 3" x 3" Gauze Pads; (1) Elastic Bandage; (1) Roll First Aid Tape; (50) Alcohol Wipes; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (5) Pairs Latex Exam Gloves (1) Instant Cold Pack; Scissors; Tweezers; First Aid Guide; Registration Card; Plastic Case |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Standards | Meets or exceeds OSHA Requirements |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Material | Plastic |
Number of Shelves | 131 |
Features | For Up to 25 People—131 pieces. |
Mounting Style | Wall |
Capacity | 25 Person System |
Item | First Aid Kits |
Net Weight | 1.205 lbs |
Description
PhysiciansCare® by First Aid Only® Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Maple, 55" (602-3000-1180)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- BAND-AID Sport Strip Extra Wide All One Size Adhesive Bandages (177628)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- PHYSICIANSCARE Complete Care First Aid Kit Refill, 271 Pieces/Kit (90136)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE Office First Aid Kit, for Up to 75 people, 312 Pieces/Kit (60003-001)
- ACME UNITED First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class A, Metal Case (91328)
- Physicianscare First Aid Kits