Shop All Pain & Fever
Physicianscare
Non-Aspirin, Tablet, 6 x 2,500mg
Mfr # 20-412
Zoro # G6176721
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
- Medicinal Flavor Unflavored
Product Information
- Brand Physicianscare
- MFR # 20-412
- Zoro # G6176721
- UPC # 738743204125
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 500mg |
Details
Medicinal Type | Pain Relief |
Item | Non-Aspirin Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 6 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Acetaminophen |
Form | Tablet |
Flavor | None |
Includes | Tablet Information, Directions, Warnings and Use |
Industry Type | Healthcare |
Count | 6 x 2 |
Package Type | Packet |
Description
Non-Aspirin Pain Relief, Flavor None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DynaDry Pads, Ultimate, Peach, One-Size, 7.5x15.5", 120PK (1410)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- OGX Ogx Argan Oil Moroccan Oil 3.3 oz. Bottle, PK6 (4091616)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK50 (90016)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK25 (54036)
- PHYSICIANSCARE Medications (54036)
- PHYSICIANSCARE Ibuprofen, Tablet, 6 x 2,200mg (20-512)
- PHYSICIANSCARE Pain Relievers/Medicines, XStrength Non-Aspirin Acetaminophen, PK250 (40800-001)
- PHYSICIANSCARE Aspirin, Tablet, 325mg, PK50 (90014)
- MEDIQUE Cramp Relivers, 40 Doses (82380)
- Physicianscare Pain & Fever