Shop All Pain & Fever
Physicianscare
Ibuprofen, Tablet, 6 x 2,200mg
Mfr # 20-512
Zoro # G6129611
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
- Medicinal Flavor Unflavored
Product Information
- Brand Physicianscare
- MFR # 20-512
- Zoro # G6129611
- UPC # 738743205122
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 200mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 6 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Flavor | None |
Form | Tablet |
Formula | Ibuprofen |
Package Type | Packet |
Industry Type | Healthcare |
Includes | Tablet Information, Directions, Warnings and Use |
Count | 6 x 2 |
Description
Pain Relief, Flavor None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Baby Casket/Urn Bier - Cherry (72201)
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- DRIVE MEDICAL Wheelchair Carry Pouch for Oxygen Cylinders (stds6008-1)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK50 (90016)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- PHYSICIANSCARE Pain Relievers/Medicines, XStrength Non-Aspirin Acetaminophen, PK250 (40800-001)
- PHYSICIANSCARE Non-Aspirin, Tablet, 6 x 2,500mg (20-412)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- Physicianscare Over-the-Counter Medication