Shop All Two Way Radios
Physicianscare
Handheld Multipurpose Radio
Mfr # 90423
Zoro # G5416686
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Special Features LED Flashlight
- Length 5-1/2"
- Depth 1-1/2"
- Display No
Product Information
- Brand Physicianscare
- MFR # 90423
- Zoro # G5416686
- UPC # 73577904231
- Country of Origin Multiple
- Category Two Way Radios
Dimensions
Length | 5-1/2" |
Depth | 1-1/2" |
Width | 2-1/2" |
Details
Color | Yellow/Black |
Special Features | LED Flashlight |
Display | No |
Specific Area Message Encoding | No |
Item | Handheld Multipurpose Radio |
Includes | Built In Flashlight |
Power Source | Hand Crank Power Generator |
Channels | AM/FM |
Features | AM/FM Receiver, Built-In LED Flashlight |
Powered By | Hand Crank or AA Batteries |
Battery Backup | No |
Number of Batteries | 3 |
Auxillary Output | No |
Bluetooth Compatible | No |
Number of Speakers | 1 |
Display Type | No Display |
Green Environmental Attribute | Product is Rechargeable |
Includes Batteries | Yes |
Number of Batteries Required | 0 |
Attachment Type | No Attachment Type |
Description
Handheld Multipurpose Radio, Features AM/FM Receiver, Built-In LED Flashlight, Bluetooth Compatible No, Disk Formats Not Applicable, Number of Speakers 1, Display Screen Type Not Applicable, Display Type No Display, Power Source Hand Crank Power Generator, Attachment Type No Attachment Type, Auxillary Output No, Battery Backup No, Battery Size Not Applicable, Color Yellow/Black, Includes Batteries Yes, Number of Batteries Required 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Hnn9010 (HNN9010 MOTOROLA)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- Physicianscare Two Way Radios & Accessories