Shop All First Aid Kits
Physicianscare
First Aid On the Go Kit, Mini, 13 Pieces/Kit
Mfr # 90101-001
Zoro # G4586712
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (5) 0.75" x 3" Plastic Adhesive-Strip Bandages; (4) Junior Adhesive Bandages; (2) 2" x 2" Gauze Pads; (1) Antiseptic Wipe; (1) Sting-Relief Wipe; (1) Plastic Case
- Case Material Plastic
- Height 1"
- Number of Shelves 13
- Material Plastic
Product Information
- Brand Physicianscare
- MFR # 90101-001
- Zoro # G4586712
- UPC # 73577901018
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1" |
Width | 3.5" |
Depth | 4" |
Details
Includes | (5) 0.75" x 3" Plastic Adhesive-Strip Bandages; (4) Junior Adhesive Bandages; (2) 2" x 2" Gauze Pads; (1) Antiseptic Wipe; (1) Sting-Relief Wipe; (1) Plastic Case |
Case Material | Plastic |
Number of Shelves | 13 |
Material | Plastic |
Net Weight | 0.04 lbs |
Capacity | 1 Person System |
Item | First Aid Kits |
Description
PhysiciansCare® by First Aid Only® First Aid On the Go Kit, Mini, 13 Pieces/Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 2.6 OZ (61073EA)
- MEDSOURCE Strap, Black (MS-95002)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-016)
- PHYSICIANSCARE Complete Care First Aid Kit Refill, 271 Pieces/Kit (90136)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- Physicianscare First Aid Kits