Shop All Bandages
Physicianscare
First Aid Bandages, Assorted, 150 Pieces/Kit
Mfr # 90095
Zoro # G4590011
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.309 lbs
- Standards ANSI Z308.1-2003 Compliant
- Number of Pieces 150
Product Information
- Brand Physicianscare
- MFR # 90095
- Zoro # G4590011
- UPC # 73577900950
- Country of Origin China
- Category Bandages
Details
Weight | 0.309 lbs |
Standards | ANSI Z308.1-2003 Compliant |
Item | Bandages |
Number of Pieces | 150 |
Description
PhysiciansCare® by First Aid Only® First Aid Bandages, Assorted, 150 Pieces/Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- CONAIR CURLING IRON 1"" TOURMLN (CD107TPN)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- MEDLINE Fabric Bandages, Flex Fabric, 1"x3", 100/BX, PK100 (MIINON25660)
- KEMP USA Kemp USA Disposable Penlight, Pupil Guauge-Led, 6 PCS (11-159-DISP)
- OASIS Eyepad, 1-5/8 in. X 2-5/8 in., Sterile, 50PK (A1110)
- BAND-AID Flexible Fabric Adhesive Bandages, 1 in x 3 in, Box of 100 (4444)
- Physicianscare Bandages