Shop All First Aid Kits
Physicianscare
Emergency Preparedness First Aid Backpack, 63 Pieces/Kit
Mfr # 90001-001
Zoro # G8921593
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Backpack with Glow-In-The-Dark Tag; Emergency Water Packs; Food Bars; Flashlight with Batteries; Emergency Blanket; Light Sticks; Whistle; Rain Poncho; Hand Warmers; Gloves; Dust Mask; Plastic Bags; Hand Sanitizer Packets; Personal First Aid Kit: First Aid Handbook, Alcohol Wipes, Burn Ointment, Anteseptic Wipes, Bandages, Antacid Tablets, Ibuprofen Tablets, Acetaminophen Tablets
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Standards Meets or exceeds OSHA Requirements
- Case Material Nylon Fabric
- Height 17.5"
Product Information
- Brand Physicianscare
- MFR # 90001-001
- Zoro # G8921593
- UPC # 73577900011
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 17.5" |
Width | 12.5" |
Depth | 4.5" |
Details
Includes | Backpack with Glow-In-The-Dark Tag; Emergency Water Packs; Food Bars; Flashlight with Batteries; Emergency Blanket; Light Sticks; Whistle; Rain Poncho; Hand Warmers; Gloves; Dust Mask; Plastic Bags; Hand Sanitizer Packets; Personal First Aid Kit: First Aid Handbook, Alcohol Wipes, Burn Ointment, Anteseptic Wipes, Bandages, Antacid Tablets, Ibuprofen Tablets, Acetaminophen Tablets |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Standards | Meets or exceeds OSHA Requirements |
Case Material | Nylon Fabric |
Material | Nylon Fabric |
Number of Shelves | 63 |
Net Weight | 4.479 lbs |
Capacity | 1 Person System |
Item | First Aid Kits |
Description
PhysiciansCare® by First Aid Only® Emergency Preparedness First Aid Backpack, 63 Pieces/Kit
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- PAMPERS Diaper Change Kit Size 5, PK10 (01165)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- BAND-AID B-A Handyman Asst Size 20s Knuckle & Fingertip Bandages (4452)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE Complete Care First Aid Kit Refill, 271 Pieces/Kit (90136)
- PHYSICIANSCARE Office First Aid Kit, for Up to 75 people, 312 Pieces/Kit (60003-001)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- Physicianscare First Aid Kits