Shop All Cough, Cold & Flu
This Product is Discontinued
Physicianscare
Electrolyte, Tablet, PK125 (Discontinued)
Mfr # 90032
Zoro # G5017214
This Product is Discontinued
Key Features
- Medicinal Type Heat Stress Relief
- Medicinal Form Tablet
- Medicinal Count 125 x 2
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Product Information
- Brand Physicianscare
- MFR # 90032
- Zoro # G5017214
- UPC # 073577900325
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | Calcium, Magnesium, Potassium |
Details
Medicinal Type | Heat Stress Relief |
Item | Heat Stress Relief |
Medicinal Form | Tablet |
Medicinal Count | 125 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Calcium, Potassium, Magnesium |
Industry Type | Healthcare |
Count | 125 x 2 |
Form | Tablet |
Package Type | Packet |
Flavor | None |
Color | White |
Description
Heat Stress Relief, Flavor None, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.