Shop All Eyewash Stations
Physicianscare
Double 16Oz Eyewash Station
Mfr # 24-102-001
Zoro # G602702194
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.6
- Width 11.2
- Length 18.7
Product Information
- Brand Physicianscare
- MFR # 24-102-001
- Zoro # G602702194
- UPC # 738743241021
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 3.6 |
Width | 11.2 |
Length | 18.7 |
Description
OSHA requires eye flush stations be available within a 10 second walk from chemicals and other injurious materials, along with work situations that have airborne particles such as allergens, dust, sawdust or smoke. This wall-mountable, twin-bottle station is ideal for placement close to hazardous areas for immediate response in case of eye emergencies. The removable bottles are perfect for portable use when transporting an injured worker to a medical facility for further treatment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- Physicianscare Eyewash Stations