Shop All Allergy & Asthma
Physicianscare
Allergy Relief, Tablet, 25mg, PK50
Mfr # 90036
Zoro # G5040463
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Sinus and Allergy
- Medicinal Form Tablet
- Medicinal Count 50 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Product Information
- Brand Physicianscare
- MFR # 90036
- Zoro # G5040463
- UPC # 73577900363
- Country of Origin United States
- Category Allergy & Asthma
Dimensions
Size | 25mg |
Details
Medicinal Type | Sinus and Allergy |
Item | Sinus and Allergy |
Medicinal Form | Tablet |
Medicinal Count | 50 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Diphenhydramine HCL |
Package Type | Packet |
Form | Tablet |
Flavor | None |
Industry Type | Healthcare |
Count | 50 |
Color | Pink |
Description
Sinus and Allergy, Flavor None, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Cramp Relivers, 40 Doses (82380)
- MERET PRODUCTS Pro X Oxygen Conversion Kit, Infection C (M8001X)
- SC JOHNSON Skin Protection Cream, Perfume-Free, Tube, 100mLLTYW, PK 12 (SJNUPW100ML)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- PHYSICIANSCARE Sinus Relief, Tablet, 10mg, PK50 (90087)
- PHYSICIANSCARE Medicine, Allergy Relief, PK50 (90036)
- PHYSICIANSCARE Allergy Plus Multi-Sympton Relief Tablets, Box of 50 Dose Packets (90091-005)
- MEDI PHENYL Medi-Phenyl, Tablet, 5mg, PK500 (20513)
- MEDI-FIRST Sinus Decongestant, Tablet, PK100 (80933)
- ZYRTEC Allergy Tablet 3 Count, PK72 (3020452)
- BENADRYL Dye Free Allergy Liquid Bubblegum 4 fl. oz., PK36 (5353503)
- Physicianscare Over-the-Counter Medication