Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 60"W, Black
Mfr # ST3MRD60
Zoro # G8716246
product price: $626.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Product Information
- Brand Phoenix
- MFR # ST3MRD60
- Zoro # G8716246
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 60" |
Overall Width | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
Truck Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- HALTEC LB Swivel Valve Stem, 2-1/2" (WH-300-J-653)
- ACI AUTOMOTIVE Dodge Sprinter 06-02 Window Assembly, 386698 (386698)
- ECCO Beacon Light, Plastic, 4-29/32" H (6262A)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- Phoenix Truck Boxes