Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 24"W, Black
Mfr # STMRD24D3
Zoro # G8716228
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 18"
- Includes (2) Keys, (3) Drawers
Product Information
- Brand Phoenix
- MFR # STMRD24D3
- Zoro # G8716228
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 24" |
Overall Width | 24" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Includes | (2) Keys, (3) Drawers |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
The Phoenix StmrD24D3 Truck Box is a sturdy toolbox that will give you peace of mind. You can trust it to keep your tools safe and secure. This truck box is made of 13 ga. steel, making it both durable and strong. The powder coated finish makes this toolbox look sleek and stylish, while the polished finish protects against rust and corrosion. Designed with automotive grade bulb seal weatherstripping, this truck box has a tight seal so your tools stay dry inside. It also features an easy lock latch mechanism that prevents theft and keeps your tools safe from unwanted hands. If you want a quality truck box for your next project, the Phoenix StmrD24D3 is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- DONALDSON Muffler, Round Style 1, M070028 (M070028)
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- WALTER SURFACE TECHNOLOGIES Bio-Circle Air Drying Gun (55B085)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- Phoenix Truck Boxes