Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, 48"W
Mfr # STSD48A
Zoro # G8716377
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top Mount
- Overall Width 48"
Product Information
- Brand Phoenix
- MFR # STSD48A
- Zoro # G8716377
- Country of Origin China
- Category Truck Boxes
Dimensions
Overall Width | 48" |
Details
Mounting Type | Top Mount |
Item | Truck Box |
Description
The Phoenix STSD48A Truck Box is an easy-to-use truck box. It measures 48"W x 18"D x 18"H. This toolbox is lockable for safety and security. The topside or underbody option makes it versatile for your needs. The Phoenix STSD48A Truck Box will serve you well on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- PYLE Rearview Backup Parking Assist Camera and Display Monitor System (PLCM4550)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- Phoenix Truck Boxes