Shop All Tablecloths & Runners
This Product is Discontinued
Phoenix
Table Skirting, 13 Ft., Shirred, Black (Discontinued)
Mfr # TSKT-13-BK
Zoro # G4125861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 29 in
- Material Poly/Cotton
- Attachment Type Hook-and-Loop
- Pleat Type Shirred
- Overall Length 13 ft
Product Information
- Brand Phoenix
- MFR # TSKT-13-BK
- Zoro # G4125861
- UPC # 126462202018
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 29 in |
Length | 13 ft |
Overall Length | 13 ft |
Overall Height | 29 in |
Details
Item | Table Skirt |
Color | Black |
Material | Poly/Cotton |
Attachment Type | Hook-and-Loop |
Pleat Type | Shirred |
Product Type | Table Skirt |
Machine Washable | No |
Description
Table Skirt, Product Type Table Skirt, Attachment Type Hook-and-Loop, Color Black, Machine Washable No, Material Poly/Cotton, Overall Height 29 in, Overall Length 13 ft, Pattern Closures and a Shirred Design, Pleat Type Shirred
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.