Shop All Lug Nut Wrenches
Phoenix
Stud Extender- Stainless Steel, Brass, 9/16 in Dia, 7/8 in Lg
Mfr # PGD168TSX
Zoro # G3918117
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GD816 Set
- For Use With GD816 Set, 9/16 in ID 1.4 in TALL
- Material Stainless Steel
- Color Brass
- Length 7/8 in
Product Information
- Brand Phoenix
- MFR # PGD168TSX
- Zoro # G3918117
- UPC # 831872003802
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Length | 7/8 in |
Diameter | 9/16 in |
Thread Size | 9/16" (Inner), 7/8" (Outer) |
Details
Item | Stud Extender |
Type | GD816 Set |
For Use With | GD816 Set, 9/16 in ID 1.4 in TALL |
Material | Stainless Steel |
Color | Brass |
Compatible Manufacturer Model Number | GD816, ND1912, ND64, NFQ17 |
Accessory Type | Stud Extender |
Description
Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number GD816, ND1912, ND64, NFQ17, Material Stainless Steel, Color Brass, Diameter 9/16 in, Length 7/8 in, Thread Size 9/16 In. (Inner), 7/8 In. (Outer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- WIX FILTERS Air Filter, 42047 (42047)
- SEA-DOG SS Steering Wheel Maneuvering Knob (230106-1)
- LANG TOOLS Ford Headlight Ratcheting Box Wrench (5529A)
- PHOENIX Stud Extender, Jam Nut, 9/16 In ID, 1 In (PNF10STX)
- PHOENIX Stud Extender, Left Hand, 1/8in. I.D. (PN52080LTX)
- PERFORMANCE TOOL 25 In 4 Way Truck Lug Wrench, W11 (W11)
- STENS Torx T-Wrench 705-594 For Stihl 4119 890 3400 (705-594)
- KEN-TOOL T9518 18"PASSENGR COMBO 4WAY LUG WR (KT35637)
- SUNEX Budd Wheel Impact Set 1" Metric/Sae (5626)
- POWERBUILT 20" Universal Lug Wrench (940559)
- Phoenix Service & Shop Tools