Shop All Trailer Wiring
Phoenix
Simulators - Rear Axle Set
Mfr # NF98R
Zoro # G1561765
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 92'-07' Ford E350/E450 Van16" 8 lug 8 HH Dual Wheel
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 8 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications
Product Information
- Brand Phoenix
- MFR # NF98R
- Zoro # G1561765
- Country of Origin China
- Category Trailer Wiring
Details
Item | Simulators - Rear Axle Set |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
For Use With | Fits: 92'-07' Ford E350/E450 Van16" 8 lug 8 HH Dual Wheel |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 8 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications |
Description
Simulators - Rear Axle Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Left Inner, DS1434 (DS1434)
- DISCO J Case Fuse Assortment (8215)
- HOLLEY MECH PUMP BIG CHEVY CHROME (12-835)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2" (40003)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Rear, Sprinter Van, 16" (QS16R)
- DRAW-TITE SCREW-IN MOUNT 7 WAY CAR END US OEM EQUIPPED W/FACTORY SOCKET (85219)
- Phoenix Trailer Wiring