Shop All Trailer & Towing Accessories
Phoenix
Simulator with Air Infltion, Ford Transit
Mfr # QLST16
Zoro # G8715458
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Simulator Sets
- Material Stainless Steel
- Includes Set of 4 Wheel Covers; Instruction Sheet
- Application Mounts to 16 Inch 5 Lug Single-Rear-Wheel 2015-2018 Ford Transit
- For Use With Fits: 14'-Current Ford Transit 2500/3500 Single Type Wheel
Product Information
- Brand Phoenix
- MFR # QLST16
- Zoro # G8715458
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 16" |
Details
Type | Simulator Sets |
Material | Stainless Steel |
Includes | Set of 4 Wheel Covers; Instruction Sheet |
Application | Mounts to 16 Inch 5 Lug Single-Rear-Wheel 2015-2018 Ford Transit |
Item | Simulator with Air Infltion,Ford Transit |
For Use With | Fits: 14'-Current Ford Transit 2500/3500 Single Type Wheel |
Description
Simulator with Air Infltion,Ford Transit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- PHOENIX Simulator Set, Trailer, Single Wheel, 16" (NST06)
- PHOENIX Simulator Set, Trailer Wheel, 17.5" dia. (GDST175)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- PHOENIX Simulator Set, Chevy/GMC 11-C C-K3500 (NG18)
- PHOENIX Quick Cover Set Of 2 For 22.5In Rims (QC1025AF)
- CURT Towing Coupler, Black, 8-3/4 in Overall L (25330)
- Phoenix Trailer & Towing Accessories