Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, Chevy/GMC 11-C C-K3500
Mfr # NG18
Zoro # G8715275
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material Stainless Steel
- Size (In.) 17" x 6-1/2"
- For Use With Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Product Information
- Brand Phoenix
- MFR # NG18
- Zoro # G8715275
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 17" x 6-1/2" |
Details
Item | Simulator Set,Chevy/GMC 11-C C-K3500 |
Application | Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Material | Stainless Steel |
For Use With | Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel |
Type | Simulator Set |
Description
Simulator Set,Chevy/GMC 11-C C-K3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- RAYMARINE S100 Wireless Remote (E15024)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415991N (415991N)
- PERFORMANCE TOOL 12 Ton Shorty Hydraulic Bottle Jack (W1627)
- PHOENIX Simulator Set, Dual, Rear, 22.5" x 7.5" (NH552)
- PHOENIX Simulator Set, Trailer Wheel, 17.5" dia. (GDST175)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Lock Cylinder And Key (PH52)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N552)
- PHOENIX Front Wheel Liner For Nf25 (PNF25FWL)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- Phoenix Trailer & Towing Accessories