Shop All Trailer & Towing Accessories
Phoenix
Simulator Axle Set, Trailr, Sngl Wheel, 15"
Mfr # NST15AS
Zoro # G8715966
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: Trailers with 15" 5 or 6 Lug
- Application Mounts to 15" Diameter by 5"-6" Wide, Single Wheel, 5 and 6 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Product Information
- Brand Phoenix
- MFR # NST15AS
- Zoro # G8715966
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | Fits: Trailers with 15" 5 or 6 Lug |
Application | Mounts to 15" Diameter by 5"-6" Wide, Single Wheel, 5 and 6 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Axle Set,Trailr,Sngl Wheel,15" |
Description
Simulator Axle Set,Trailr,Sngl Wheel,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12243-4P Black Rubber Molded Straight Side Guide Roller - 12 in. x 2.5 in. x 0.5 in. (12243-4P)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN X 54IN BLACK ALUMINUM REAR STEP/SELECT SPRINTER 2500/3500 (415254-570749)
- BUYERS PRODUCTS Quarter Poly Fender for Dual Rear Wheels (8592424)
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N552)
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- PHOENIX Lugnut Cover (PN197LNC)
- PHOENIX Simulator Set, Dual, Rear, 22.5" x 7.5" (NH552)
- PHOENIX Simulator Tool (PN205TOL)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- Phoenix Trailer & Towing Accessories