Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Dodge 08-C
Mfr # ND1912F
Zoro # G8715695
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 225mm Bolt Circle Applications
- Material Stainless Steel
- Size (In.) 19-1/2 x 6"
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Type Simulator Axle Set (Front)
Product Information
- Brand Phoenix
- MFR # ND1912F
- Zoro # G8715695
- UPC # 00831872011616
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 19-1/2 x 6" |
Details
Application | Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 225mm Bolt Circle Applications |
Material | Stainless Steel |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Type | Simulator Axle Set (Front) |
For Use With | Fits: 08'-Current Dodge/Ram/Sterling 4500/5500. 19-1/2" 10 Lug 5 Hand Hole Wheel |
Item | Simulator Axle Set,Front,Dodge 08-C |
Description
Simulator Axle Set,Front,Dodge 08-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Delvac Syn ATF, 1 gal (122062)
- K-TOOL INTERNATIONAL Epdm Rubber Strap Bungee Cords, 10 Pack, 1 (KTI73849)
- MOTORCRAFT WIRE ASY (WPT999)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- Phoenix Trailer Wiring