Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Frnt, Dual, Isuzu, 19.5"
Mfr # N6681F
Zoro # G8715701
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: Isuzu, 90'-12'Hino, UD, Chevy/GMC Cab Over and Mitsubishi 19-1/2" 6 lug 6 Hand Hole Dual Wheel
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 20mm Lug Stud Applications
Product Information
- Brand Phoenix
- MFR # N6681F
- Zoro # G8715701
- Country of Origin China
- Category Trailer Wiring
Details
Item | Simulator Axle Set,Frnt,Dual,Isuzu,19.5" |
For Use With | Fits: Isuzu, 90'-12'Hino, UD, Chevy/GMC Cab Over and Mitsubishi 19-1/2" 6 lug 6 Hand Hole Dual Wheel |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 20mm Lug Stud Applications |
Description
Simulator Axle Set,Frnt,Dual,Isuzu,19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Rear, Sprinter Van, 16" (QS16R)
- HOPKINS ENDURANCEQUIK FIX 4 FLAT TRAILER SD BASIC WIRING (48192)
- Phoenix Trailer Wiring