Shop All Automotive Wheels & Hubs
Phoenix
Replacement Front Wheel Liner, NF10
Mfr # PNF10FWL
Zoro # G4832886
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In NF10 Set
- Includes Hardware, Logo
- Standards DOT
- Material Stainless Steel
- Compatible Manufacturer Model Number NF10, NF10FW
Product Information
- Brand Phoenix
- MFR # PNF10FWL
- Zoro # G4832886
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 7.25 in |
For Wheel Diameter | 16 in |
Details
Type | In NF10 Set |
Includes | Hardware, Logo |
Item | Replacement Front Wheel Liner |
Standards | DOT |
Material | Stainless Steel |
Compatible Manufacturer Model Number | NF10, NF10FW |
Finish | Stainless Steel |
Number of Hand Holes | 4 |
Number of Lugs | 10 |
Compatible with Make/Model/Year | 1988 to 1998 Ford SD |
Description
Replacement Front Wheel Liner, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 7.25 in, Compatible Manufacturer Model Number NF10, NF10FW, Compatible with Make/Model/Year 1988 to 1998 Ford SD, Includes Hardware, Logo, Number of Hand Holes 4, Number of Lugs 10, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- ACI AUTOMOTIVE Acura Integra 01-94/Honda Cr-V 01-97/Pre Window Motor, 388564 (388564)
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PHOENIX Dual Wheel Simulators, Front, Hub Pilot (NH252F)
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- GMB Wheel Bearing & Hub Assembly - Front, 748-0152 (748-0152)
- Phoenix Automotive Tire & Wheel